Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E5 and E10 Large-Capacity Open-Air Shakers

Handle flasks up to 6L on bench, in hood, or in coldroom

Supplier:  Eppendorf™ M13550000

Catalog No. 14-285-736


Requires : Platform or tray (sold separately)

Description

Description

Operating Features

  • Flask capacity: 50mL to 6L
  • Shaking Range/Control: 50 to 400rpm, ±2rpm
  • Rugged UniCentric™ drive delivers consistent motion for reproducible results
  • Timer: 0.1 to 99.9 hours
  • Setpoint retention in nonvolatile memory with auto restart
  • Audible speed and timer alarms alert at end of cycle, or if speed deviates more than 5rpm from setpoint
    • Acceleration circuit prevents sudden starts/stops to minimize splashing, protecting sample and internal components
    • Ambient operating conditions: 5° to 45°C (90% RH)

    • Dependable and affordable shakers for reproducible cell growth
    • Available in four incubating and four refrigerated models—all featuring a heavy-duty drive and cool-running motor for long life and quiet operation under heavier loads and higher speeds.
      • Intuitive, spill-proof keypad allows easy input of parameters
      • 0.56 in. (1.4cm) LED display shows running conditions and diagnostics (all models except E1)
      • UniCentric™ drive and brushless DC motor ensure quiet, vibration-free operation
      • Versatile—use same accessories as other New Brunswick Scientific shakers

      Model E5

      • Shaking Motion: Circular orbit, 0.75 in. dia. (1.9cm)
      • Platform dimensions: 18 × 18 in. (46 × 46cm)
      • Overall dimensions: 20.5L × 17.87W × 8.5 in.H (52 × 45.5 × 21.6cm)
      • Net weight: 70 lb. (31.8kg)
      Model E10
      • Shaking Motion: Circular orbit, 1 in. dia. (2.54cm) Platform dimensions: 30W × 18 in.L (76 × 46cm)
      • Overall dimensions: 27L × 30W × 7 in.H (68 × 76 × 17cm)
      • Net weight: 100 lb. (45.3kg)

      Order Info

      For 100/120V 50/60Hz. Accessory platforms and trays (sold separately) are interchangeable with those of other similar-sized New Brunswick Scientific shakers.

      Service Plan

      Service agreement available.

      Certifications

      UL listed. CSA approved. CE marked.

      Warranty and Services

      Two years on parts and labor

      TRUSTED_SUSTAINABILITY
Specifications

Specifications

19 mm
100/120 V, 50/60Hz
CE, CSA, UL
18 x 17.87 x 8.5 in. (457 x 45.5 x 21.6 cm)
21.6 cm
18 in.
46 cm
46 cm
31.8 kg
Excella E5
Flask 50mL to 6L
0.1 to 99.9 hr.
50 to 400 rpm
Benchtop Open-air Shaker
50/60 Hz
8.5 in.
18 in.
52 cm
45.5 cm
70 lb.
Microprocessor
LED
DC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.