Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

Catalog No. 14278133 Shop All Eppendorf North America Products
Change view
Click to view available options
No. of Positions:
5
16
25
34
65
For Use With (Equipment):
Innova 2100, Excella E24/E24R, I-2400
Innova 2100, Excella E5, I-2500/I-2500KC
Innova 2300, Excella E5/E10, I-2500/I-2500KC
Length (Metric) Platform:
46 cm
76 cm
Width (Metric) Platform:
46 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions For Use With (Equipment) Length (Metric) Platform Width (Metric) Platform
14-278-133 16 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm
05-414-403 25 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm
14-278-131 34 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm
14-278-013 5 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm
14-278-006 65 Innova 2300, Excella E5/E10, I-2500/I-2500KC 76 cm 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-278-133 Supplier Eppendorf™ Supplier No. M11949906
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dedicated Shaker Platform
Dimensions (L x W) 18 x 18 in. (457 x 457 mm)
Length (English) 18 in.
Length (English) Platform 18 in.
Length (Metric) 457 mm
Length (Metric) Platform 46 cm
Width (English) Platform 18 in.
Width (Metric) 457 mm
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova 2100, Excella E5, I-2500/I-2500KC
No. of Positions 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.