Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Shaker Utility Trays

Catalog No. 05414367 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Excella E5/E10, I-2500, I-2500KC
Innova 2000, Excella E1/E2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-414-367 Excella E5/E10, I-2500, I-2500KC
14-278-11 Innova 2000, Excella E1/E2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 05-414-367 Supplier Eppendorf™ Supplier No. AG00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • For shaking vessels without fasteners
  • Trays have nonskid rubber mat

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 46 cm
For Use With (Equipment) Excella E5/E10, I-2500, I-2500KC
Includes Non-skid Rubber surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.