Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Shaker Utility Trays

Catalog No. 1427811 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Excella E5/E10, I-2500, I-2500KC
Innova 2000, Excella E1/E2
Innova 2100, Excella E24/E24R, I-24/I-24R
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-278-11 Innova 2000, Excella E1/E2
14-278-129 Innova 2100, Excella E24/E24R, I-24/I-24R
05-414-367 Excella E5/E10, I-2500, I-2500KC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-278-11 Supplier Eppendorf™ Supplier No. AG200

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • For shaking vessels without fasteners
  • Trays have nonskid rubber mat

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Length (English) Platform 13 in.
Length (Metric) Platform 33 cm
Width (English) Platform 11 in.
Width (Metric) Platform 28 cm
For Use With (Equipment) Innova 2000, Excella E1/E2
Includes Non-skid Rubber surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.