Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Test Tube Racks
GSA_VA

Catalog No. 14285704 Shop All Eppendorf North America Products
Change view
Click to view available options
Size:
Small
Medium
Diameter (Metric):
12 to 15 mm
15 to 18 mm
18 to 21 mm
22 to 26 mm
26 to 30 mm
8 to 11 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (Metric)
14-285-704 Small 15 to 18 mm
14-285-703 Small 12 to 15 mm
14-285-702 Small 8 to 11 mm
14-285-705 Small 18 to 21 mm
14-285-706 Small 22 to 26 mm
14-285-708 Medium 8 to 11 mm
14-285-709 Medium 12 to 15 mm
14-285-710 Medium 15 to 18 mm
14-285-707 Small 26 to 30 mm
14-285-711 Medium 18 to 21 mm
14-285-713 Medium 26 to 30 mm
14-285-712 Medium 22 to 26 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-285-704 Supplier Eppendorf™ Supplier No. M12890003
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable angle and tube height

  • Inserts to help retain tubes and prevent them from spinning in the rack
  • Finger-tight knobs to quickly adjust angle, or release the rack from the base plate, for easy transport to the bench
  • Stainless-steel

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Material Stainless Steel
Diameter (Metric) 15 to 18 mm
For Use With (Equipment) Innova 43/43R Incubator shaker
No. of Positions 24
Size Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.