Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ New England KM III Static Kernmantle Rescue Ropes

Catalog No. 19808645
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Blue, White
Orange, Blue
Red, White
Strength:
9900 lbf.
9950 lbf.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Strength
19-808-645 Red, White 9900 lbf.
19-808-646 Blue, White 9900 lbf.
19-808-649 Orange, Blue 9950 lbf.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-808-645 Supplier CMC Rescue™ Supplier No. K01160
Add to Cart
Add to Cart

Torque-balanced to eliminate any spin during a rappel

  • Continuous 100% filament polyester sheath braided over a continuous 100% nylon fiber core
  • Provides excellent handling, knot-holding and rugged protection from abrasion and cutting
  • Weight-balanced construction with sheath and core each representing 50% of total weight
  • Polyester sheath protects against ultraviolet light and chemicals; reduces strength loss and weight gain when nylon absorbs water

Order Info

Diameter: 0.5 in. (1.3cm). Sold by the foot.

Certifications

UL classified to current NFPA 1983 Standard on Life Safety Rope and Equipment for Emergency Services, 2006 edition. CE approved to EN 1891.

Specifications

Color Red, White
Material Polyester, Nylon
Certifications/Compliance NFPA 1983 ,CE,EN 1891
Strength 9900 lbf.
Weight (English) 7 lb.
Weight (Metric) 3.17kg
Length (English) 2400 in.
Diameter (Metric) 1.3 cm
Length (Metric) 60.96 m
Diameter (English) 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.