Learn More
Rubbermaid™ BRUTE™ Round Containers without Lid, 55 gal. Capacity
Shop All Newell Rubbermaid Inc ProductsDescription
- Does not fade, warp, crack, or crush
- Reinforced base to be dragged over rough surfaces
- Reinforced rounded handles to resist tearing or damage
- Integrated rib structured rim
- Seamless construction
- Available in gray, white, red, yellow and dark green colors
Specifications
Specifications
| Capacity (Metric) | 208.2 L |
| Diameter (Metric) Outer | 67.31 cm |
| Diameter (English) Outer | 26.5 in. |
| Capacity (English) | 55 gal. |
| Color | Dark Green |
| Height (Metric) | 83.82 cm |
| Shape | Round |
| Autoclavable | Not Autoclavable |
| Height (English) | 33 in. |
| Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.