Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Flat Shelf Utility Cart
SCI_ED

Catalog No. 19166521 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
19-166-521 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-521 Supplier Rubbermaid™ Supplier No. FG450500BLA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for transporting materials, supplies and heavy loads in almost any environment.

  • Two flat shelves (Small)
  • Ergonomically designed push handle provides optimum hand placement and push height, improving control and worker safety
  • Molded-in storage compartments, holsters, hooks and notches
  • Molded-in customizable fittings
  • High density structural resin construction
  • Easy-access bottom shelf
  • Best-in-class casters to meet the most demanding environments

Specifications

  • Length: 37.87 in. (96.2cm)
  • Width: 19.2 in. (48.7cm)
  • Height: 33.3 in. (84.6cm)
  • Mass Capacity [Nom]: 500 lb. (226.8kg)
  • Mass Capacity [Max]: 500 lb. (226.8kg)
  • Carton Height: 6.9 in. (17.5cm)
  • Carton Length: 38.8 in. (98.6cm)
  • Carton Width: 17.6 in. (44.6cm)
  • Shelf Capacity: 250 lb. (113.4kg)
  • Carton Cube: 2.72 ft3 0.08m3
  • Ship Weight/Carton: 29.5 lb. (13.38kg)

Specifications

Capacity (English) Shelf 250 lb.
Capacity (Metric) Shelf 113.4 kg
Color Black
Dimensions (L x W x H) 37.86 x 19.2 x 33 in. (96.16 x 48.7 x 84.6 cm)
For Use With (Application) Designed for transport of oversized, bulky items
Height (English) 33 in.
Height (Metric) 84.6 cm
Includes Ergonomically push handle, molded-in customizable fittings, 2 flat shelf, rounded corners, large nonmarking casters, molded-in storage compartments, holsters, hooks and notches
Length (English) 37.86 in.
Length (Metric) 96.16 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Material Polypropylene
No. of Shelves 2
Size Small
Width (English) 19.2 in.
Width (Metric) 48.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.