Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Dry Dusting Mops

Catalog No. 19750201 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Black
Green
White
Length (English):
13.1 in.
18.5 in.
20.7 in.
Width (English):
5.37 in.
5.5 in.
5.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19-750-201 Green 20.7 in. 5.7 in.
19-130-0863 White 18.5 in. 5.5 in.
19-167-279 Black 13.1 in. 5.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-750-201 Supplier Rubbermaid™ Supplier No. FGQ41800GR00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Collects and holds dust and dirt mechanically and electrostatically

  • High pile and looped fringe construction
  • Dense 3 - 5 micrometer quality fiber
  • Hook-and-loop backing for harsh laundering conditions
  • Double finished edges
  • Available with or without fringe

Specifications

Product Type Dry Mop
Color Green
Length (English) 20.7 in.
Height (English) 0.5 in.
Width (English) 5.7 in.
For Use With (Application) For Superior Dusting Results
Material Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.