Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Press Wring Bucket

Catalog No. 19750203 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-750-203 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-750-203 Supplier Rubbermaid™ Supplier No. FGQ90088YEL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with microfiber flat mops up to 18 in. length

  • Washboard surface for removal of dirt and debris from mop pads
  • Twist-valve empties contents without lifting
  • Non-porous and smooth finish

Specifications

Product Type Press Wring Bucket
Material Polypropylene
Color Yellow
Dimensions 14.5 x 26.2 x 16.1 in. (36.8 x 66.5 x 40.9 cm)
For Use With (Application) Designed for removal of dirt and debris from mop pads
For Use With (Equipment) Up to 18 in. L microfiber flat mops
Height (English) 16.1 in.
Height (Metric) 40.9 cm
Includes Twist-valve, press sieve, built-in washboard surface, nonmarking casters
Length (English) 14.5 in.
Length (Metric) 36.8 cm
Quantity Ea.
Surface Type Smooth
Width (English) 26.2 in.
Width (Metric) 66.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.