Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Quick Connect Frames

Catalog No. 19167254 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Length (English):
18.1 in.
24.1 in.
Width (English):
3.5 in.
4.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-167-254 18.1 in. 3.5 in.
19-167-255 24.1 in. 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-167-254 Supplier Rubbermaid™ Supplier No. FGQ56000YL00
Add to Cart
Add to Cart

Specifications

Product Type Mop Frame
Color Yellow
Length (English) 18.1 in.
Height (English) 1.5 in.
Width (English) 3.5 in.
For Use With (Equipment) Microfiber Mop
For Use With (Application) Flat Frame Profile is Sanitary and Easy to Clean
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.