Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Indoor Station Containers and Tops

Catalog No. 19813112 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
35 gal.
50 gal.
Dimensions (L x W x H):
19.5 x 19.5 x 27.6 in.
19.5 x 19.5 x 34.2 in.
Material:
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H) Material
19-813-112 50 gal. 19.5 x 19.5 x 34.2 in. Plastic
19-813-111 35 gal. 19.5 x 19.5 x 27.6 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-112 Supplier Rubbermaid™ Supplier No. FG395973BLUE
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This square recycling container is designed for areas with high paper generation, such as mailrooms or locations near copiers and printers.

  • Capacity: 50 gal.
  • Material: Plastic
  • Dimensions: 19 1/2 in. L x 19 1/2 in. W x 34 1/4 in. H
  • Color: Blue

Specifications

Capacity (Metric) 189.27 L
Capacity (English) 50 gal.
Color Blue
Dimensions (L x W x H) 19.5 x 19.5 x 34.2 in.
Height (Metric) 86.9 cm
Length (Metric) 49.53 cm
Shape Square
Width (Metric) 49.5 cm
Width (English) 19.5 in.
Length (English) 19.5 in.
Height (English) 34.2 in.
Material Plastic
Product Type Recycling Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.