Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Looped End Mop

Catalog No. 19813200 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-813-200 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-200 Supplier Rubbermaid™ Supplier No. FGA25206BL00

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Wet Mop
Color Blue
Length (English) 5.00 in.
Sterility Non-sterile
Width (English) 7.37 in.
Size Medium
Material Cotton, Synthetic Yarn
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.