Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Over-the-Spill™ Pad Tablets

Catalog No. 19147711 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W):
16.5 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-147-711 16.5 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-147-711 Supplier Rubbermaid™ Supplier No. FG425400YEL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Slip resistant pads quickly cover spills and alert pedestrians

  • Coded with universal caution symbol and “Caution Wet Floor” message in English and Spanish
  • Tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes to floor sign
  • Tear-off pads are constructed of melt-blown polypropylene for added strength and absorbency
  • Single pad absorbs up to 354mL (12 oz.) of fluid
  • Dimensions: 41.9 × 35.6cm (16.5 × 14 in.)
  • Color: Yellow

Specifications

Color Yellow
Capacity (English) 12 oz.
Capacity (Metric) 354 mL
Material Polypropylene
Type Over-The-Spill™ Pad Tablet
For Use With (Application) Slip resistant pads quickly cover spills and alert pedestrians
Dimensions (L x W) 16.5 x 14 in.
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Width (English) 14 in.
Width (Metric) 34.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.