Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Premium Cut-End Rayon Mop Head

Catalog No. 19813173 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Material:
Cotton, Rayon, Synthetic Yarn Blend
Product Type:
Cut End Mop
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type
19-813-173 Cotton, Rayon, Synthetic Yarn Blend Cut End Mop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-813-173 Supplier Rubbermaid™ Supplier No. FGF55800WH00

missing translation for 'validMainframeMsg'

For floor finish applications

  • Four-ply cut-end
  • Capacity: 709.8mL (24 oz.)
  • Color: White

Specifications

Product Type Cut End Mop
Color White
Capacity 24 oz.
For Use With (Application) For Good Performance and Durability
Material Cotton, Rayon, Synthetic Yarn Blend
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.