Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Slim Jim™ Confidential Waste Containers

Catalog No. 191300949 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
15.87 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-0949 15.87 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-0949 Supplier Rubbermaid™ Supplier No. FG9W2500LGRAY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keeps sensitive documents secure with a locking lid and a slim design that maximizes space efficiency.

The Rubbermaid Commercial Executive Series Slim Jim™ Confidential Document container is designed for secure paper disposal and space-efficient placement.

  • Locking Lid and Keyed Lock: Prevents unauthorized entry and provides tamper-resistant security.
  • Side Entry Paper Slot: Facilitates placement under desks while allowing for easy document disposal.
  • Slim Design: Maximizes space efficiency in professional environments.
  • Construction: Durable resin material.
  • Capacity: 16 gal.
  • Warranty: 3-Year Limited Warranty.

Specifications

Capacity (Metric) 60.07 L
Capacity (English) 15.87 gal.
Color Light Gray
Dimensions (L x W x H) 23 x 11 x 25.5 in. (58.42 x 27.94 x 64.7 cm)
Height (Metric) 64.7 cm
Length (Metric) 58.42 cm
Width (Metric) 27.94 cm
Includes Handles, lid, lock and key
Width (English) 11 in.
Length (English) 23 in.
Height (English) 25.5 in.
Material Resin
Product Type Confidential Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.