Learn More
Description
- Provide a comprehensive look at key, standards-based topics
- Laminated
- Grades 6 to 10
Forces & Motion Poster:
Provides a detailed overview of force, gravity, motion and momentum as well as Newton's Laws
Electricity Poster:
A graphic look at electric charge, current, circuits and power! Also provides an overview of voltage, resistance and Ohm's Law
Magnetism Poster:
What is a magnet? How do magnetic fields work? How can magnetism generate electricity?
Sound Poster:
Take a comprehensive look at sound waves as well as their characteristics, properties and uses
Light Poster:
Features a detailed overview of light waves; reflection and refraction; and mirrors, lenses and their applications
Order Info
Size: 23 x 35 in. (58.4 x 89cm).
Specifications
Specifications
| Product Type | Sound Poster |
| For Use With (Application) | Take a comprehensive look at sound waves as well as their characteristics, properties and uses |
| Certifications/Compliance | Academic Standard for California, Florida, National, New York, Texas |
| Grade Level | Intermediate - Middle School, High School |
| Grade | 6 to 12 |
| Subject | Science |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
