Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ News Dissecting Hook

Catalog No. 21124583 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-583 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-583 Supplier Surgical Design™ Supplier No. 2903N
Add to Cart
Add to Cart

News dissecting hook, 6.25 in., provides controlled tissue lifting and separation with a fine curved tip and ergonomic handle for stable, delicate dissection.

  • Crafted from premium surgical-grade stainless steel for precision, strength, and corrosion resistance
  • Fine curved hook tip designed for controlled retraction and separation of soft tissues
  • 6.25-in. overall length provides optimal reach and dexterity for confined surgical fields
  • Textured handle ensures a secure, non-slip grip and precise control during delicate procedures
  • Lightweight and balanced design reduces hand fatigue and enhances tactile feedback
  • Highly polished surface for easy cleaning and sterilization
  • Durable, autoclavable, and reusable, ideal for long-term professional use
  • Engineered for consistent accuracy and minimal tissue trauma
  • Used in tissue dissection, nerve isolation, and retraction
  • Commonly utilized in ENT, plastic, and general surgical procedures
  • Suitable for medical, anatomical, and laboratory dissections

Specifications

Product Type Dissecting Hook
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Length (English) 6.25 in.
Length (Metric) 16 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.