Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Newtex™ Z-Flex™ 300 Series Multilayer Aluminized Gloves - 14 in.
SDP

Catalog No. 19306277 Shop All Newtex Industries, Inc. Products
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-306277 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-306277 Supplier Newtex™ Supplier No. 2100019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves provide protection from extreme radiant temperatures, sparks, and molten metal splash. They can withstand radiant temperatures up to 3000°F (1650°C), and reflect up to 95% of radiant heat.

  • Constructed from Z-Flex™ Aluminized Fabric
  • Reflect up to 95% of radiant energy
  • Protects from sparks, slag, and molten metal splash
  • Withstands radiant temperatures up to 3000°F (1650°C)
  • Aluminized surface is not designed for direct contact with temperatures above 350°F (175°C)

Specifications

Color Silver
Material Z-Flex Aluminized Fabric
Size Universal
Temperature (English) Max. 3000°F
Temperature (Metric) Max 1650°C
For Use With (Application) Foundry/Glass Operations, Welding, Hot Works, and Industrial/Proximity Fire Fighting
Glove Cuff Style Open
Series Z-Flex™ 300
Length (English) 14 in.
Length (Metric) 35.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.