Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Newton's Second Law of Motion Apparatus
SCI_ED

Catalog No. S12939 Shop All Eisco Products
Change view
Click to view available options
Newton's Second Law of Motion Apparatus; Material: Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12939 Newton's Second Law of Motion Apparatus; Material: Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12939 Supplier Eisco™ Supplier No. PH0319
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Demonstrate Newton's Second Law of Motion with a device that can be mounted to a support stand or a table clamp. The Newton's Second Law of Motion Apparatus is made of solid metal and designed to last many years in the classroom.

  • This Second Law of Motion Apparatus is made of solid metal and designed to last many years in the class room
  • Base is painted blue and is 10 in. x 2.5 in.
  • Spring driven and offers two tensions
  • Includes 7.5 in. x 0.50 in. diameter rod to be able to mount on table clamp or fixed to a support stand
  • Complete with two steel balls

Specifications

Product Type Newton's Law Demonstrator
Material Steel
Includes 2 Steel Balls, Rod (7.5 in. L x 0.5 in. dia.)
Dimensions (L x W) 30 x 12 cm
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.