Learn More
SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Unlined 15 mil Thickness

Shop All SW Sustainability Solutions Products


Description
- 15 mil thick and 13-inch cuff length for added protection
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
- Embossed recessed diamond surface for enhanced grip in wet/dry conditions
- EcoTek Sustainable Technology
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5526-12 |
| Certifications/Compliance (Europe) | CE 0598 |
| Chlorinated | Yes |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Green |
| Exterior Finish | Grip Pattern |
| Finger Thickness (English) | 15 mil |
| Finger Thickness (Metric) | 0.38 mm |
| Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.