Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ NexStar 127SLT Computerized Telescope
SCI_ED

Catalog No. s28080 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
60x, 167x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S28080 60x, 167x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28080 Supplier Celestron™ Supplier No. 22097
Only null left
Add to Cart
Add to Cart

Designed to be an affordable entry level to mid-level computerized GoTo telescope.

General Features

  • High quality 127mm Maksutov-Cassegrain
  • Fully computerized Altazimuth mount
  • StarPointer finderscope to help with alignment and accurately locating objects
  • Quick-release fork arm mount, optical tube and accessory tray for quick no tool set up
  • Sturdy stainless steel tripod and accessory tray included
  • Good for terrestrial and celestial observing
  • TheSkyX – First Light Edition astronomy software with a 10,000 object database, printable sky maps and 75 enhanced images

Computerized Features

  • Database allows telescope to locate over 4,000 celestial objects
  • SkyAlign allows you to align on any three bright celestial objects, making for a fast and easy alignment process
  • Flash upgradeable hand control software and motor control units for downloading product updates over the Internet
  • Internal battery compartment to prevent cord wrap during use
  • Auxiliary port for additional accessories such as GPS accessory
  • Includes NSOL telescope control software for basic control of your telescope via computer (with optional RS-232 cable)
  • Compatible with optional NexRemote telescope control software (not included), for advanced control of your telescope via computer

Specifications

Aperature 127 mm (5 in.)
Length (Metric) Focal 1500 mm
Magnification 60x, 167x
Warranty 2 Years
Lens Coating Fully Coated
Focal Ratio 12
Mount Motorized Altazimuth
Length (English) Focal 59 in.
Model 127SLT
Field of View 0.83°
Product Type Computerized Telescope
Resolution 1.1 arc seconds (Rayleigh); 0.91 arc seconds (Dawes)
Optical Design Maksutov-Cassegrain
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.