Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ NexStar™ 4SE Computerized Telescope
SCI_ED

Catalog No. s93982 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
53x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S93982 53x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S93982 Supplier Celestron™ Supplier No. 11049
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

CD-ROM The Sky Astronomy Software, which provides education about the sky and printable sky maps

Ideal for observing and photographing the wonders of space.

StarBright XLT high-transmission coatings come standard on each model along with the StarPointer finderscope to help with alignment and accurately locating objects.

  • Internal flip mirror for convenient viewing straight through (with optional diagonal) or at 90° (4 in. model only)
  • Quick-release fork arm mount, optical tube and accessory tray for no-tool setup
  • Sturdy computerized altazimuth mount
  • Internal battery compartment to prevent cord wrap during use
  • Ultra-sturdy steel tripod features built-in wedge allowing 4 in. model to be used for astrophotography
  • Nearly 40,000-object database with 200 user-definable objects and expanded information on over 200 objects
  • SkyAlign allows you to align on any three bright celestial objects, making for a fast and easy alignment process
  • Aperture 102mm (4 in.)

Specifications

Weight (Metric) 4.99 kg
Length (Metric) Tube 34.3 cm
Product Type Computerized Telescope
Length (Metric) Focal 132.5 cm
Aperature 102 mm
Includes CD ROM “The Sky” astronomy software, which provides education about the sky and printable sky maps
Field of View Apparent: 1°, linear: 53 ft.
Lens Coating StarBright XLT
Length (English) Focal 52.16 in.
Magnification 53x
Resolution 1.37 Arc sec. (Rayleigh), 1.14 arc sec. (Dawes)
Mount Single Fork Arm Altazimuth
Weight (English) 11 lb.
Model NexStar 4SE
Optical Design Maksutov Cassegrain
Length (English) Tube 13.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.