Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron NexStar 6SE Computerized Telescope
SCI_ED

Catalog No. S041369 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
60x, 167x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S041369 60x, 167x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S041369 Supplier Celestron Supplier No. 11068
Add to Cart
Add to Cart

Celestron’s engineers created NexStar SE’s unique, patented single fork arm mount. It’s perfectly portable and makes setup quick and easy.

  • The 6SE's six-inch primary mirror packs enough light-gathering ability to observe the best that the solar system has to offer: Cassini's Division in Saturn's rings, the cloud bands on Jupiter, and geographic features on the surface of the Moon.
  • When it comes to deep sky objects, take your 6SE to a dark-sky site and you'll see hundreds of pinpoint stars in the Hercules Globular Cluster, the spiral arms of the Whirlpool Galaxy, and more.
  • Revolutionary Single Fork Arm Mount
  • We know the best telescope is the one you will use most often. That's why Celestron's engineers created NexStar SE's unique, patented single fork arm mount.
  • It's perfectly portable and makes setup quick and easy. What's more, the NexStar SE breaks down into several lightweight and compact pieces, making it easy to transport, even in small vehicles.
  • You'll have no problem getting the NexStar SE to your favorite observing site, or setting it up quickly in your backyard.
  • Of course, it's what's inside the mount that really counts. Sturdy construction from high-quality components give NexStar SE the pointing and tracking accuracy needed to observe and follow your favorite targets with push-button ease.
  • Use the included NexStar+ hand control to locate over 40,000 celestial objects, or take a Sky Tour and let your telescope show you the best objects currently visible.
  • Aligning your telescope is simple and painless, too, thanks to SkyAlign. This process makes alignment as easy as 1-2-3: just center three bright objects in your eyepiece and press ALIGN.
  • For even easier alignment, attach our StarSense AutoAlign and your NexStar SE aligns itself
  • Advanced Features Let the NexStar SE Grow with You
  • The NexStar SE is compatible with all the high-tech accessories advanced users love. Provide GPS coordinates to your telescope with SkySync, or add automatic alignment functionality with StarSense AutoAlign.
  • For planetary imaging, pair your NexStar 6SE with one of our NexImage cameras.
  • Or, experiment with wide-field deep sky astroimaging by replacing the telescope's secondary mirror with a DSLR or astronomical CCD camera with a Fastar/HyperStar lens assembly.
  • From your first observing session and for years to come, the NexStar SE is your trusted companion.
  • Specifications

    Display No
    Product Type Computerized Telescope
    Model 11068
    Focal Ratio f/10
    For Use With (Application) Astronomy
    Length (English) Focal 1500 mm
    Length (English) Tube 16 in.
    Mount Computerized Altitude-Azimuth Single Fork Arm
    Aperature 6 in.
    Lens Coating StarBright XLT
    Magnification 60x, 167x
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.