Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ NexStar™ SLT Computerized Telescopes
SCI_ED

Catalog No. s93981a Shop All Celestron International Products
Change view
Click to view available options
Magnification:
26x, 72x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S93981A 26x, 72x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S93981A Supplier Celestron™ Supplier No. 31145
Only null left
Add to Cart
Add to Cart

Includes

CD-ROM The Sky Astronomy Software, which provides education about the sky and printable sky maps

With a fully computerized hand control and a database of over 40,000 celestial objects.

  • Fully computerized Altazimuth mount
  • StarPointer finderscope to help with alignment and accurately locating objects
  • Quick-release fork arm mount, optical tube, and accessory tray for quick, no-tool setup
  • Sturdy stainless-steel tripod and accessory tray included
  • Good for terrestrial and celestial observing
  • SkyAlign allows you to align on any three bright celestial objects, making for a fast and easy alignment process

Specifications

Product Type Computerized Telescope
Length (Metric) Focal 65 cm
Magnification 26x, 72x
Aperature 130 mm
Includes CD ROM “The Sky” astronomy software, which provides education about the sky and printable sky maps
Lens Coating Aluminum
Optical Design Newtonian Reflector
Length (English) Focal 25.59 in.
Model NexStar 130SLT
Resolution 1.07 Arc sec. (Rayleigh), 0.89 arc sec. (Dawes)
Mount Motorized Altazimuth
Field of View Apparent: 1.7°, linear: 91 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.