Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ NextSpin Bio-Research Centrifuge
SCI_ED

Catalog No. S139005 Shop All Walter Products Products
Change view
Click to view available options
Rotor:
12 Place
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Rotor
S139005 12 Place
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S139005 Supplier Walter Products™ Supplier No. WPTC112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is intended for educational purposes only.

The NextSpin Bio-Research Centrifuge pairs quality performance with safety using its lid-lock mechanism.

  • Safety lid-lock prevents opening lid until rotor stops
  • DC motor free of maintenance
  • LCD screen displays time and speed that is convenient to set and read
  • Advanced and reliable CPU control system allows you to control the RPM, RCF and time accurately
  • Max Sample Capacity: 12 x 3/5/8 mL vacuum tubes or 12 x 15 mL conical tubes
  • Acceleration/Deceleration: 20 s

Specifications

Max. RCF 2,740 x g
Max. Speed 5,000 rpm
Noise Level ≤56 dB
Timer 99 min, 59 s
Rotor 12 Place
Wattage 200 W
Display Type LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.