Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Ni Sepharose™ High Performance Media

Catalog No. 45000329 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-000-329 100 mL
45-000-328 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-329 Supplier Cytiva Supplier No. 17526802
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precharged with Ni2+ for optimal purification of histidine-tagged proteins. Cytiva Lifescience™ Ni Sepharose™ High Performance Media shows high binding capacity and compatibility.

  • Negligible leakage of Ni2+ ions
  • High binding capacity: at least 40mg protein/mL medium
  • Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
  • Stable (long-term) in the pH range 3-12
  • Average particle size: 34μm

TRUSTED_SUSTAINABILITY

Specifications

Product Type Ni Sepharose HP chromato graphy media
Quantity 100 mL
pH Range 3 to 12
Particle Size 34μm
Support Type 6% Cross-linked Agarose
Content And Storage 4° to 30°C
Matrix Ni-Sepharose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.