Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Niacin Control Diet, Powder
Niacin control diet. For strictly controlling niacin in the diet.
$859.00 - $3295.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296041510
|
MP Biomedicals
0296041510 |
10 kg |
Each for $859.00
|
|
|||||
MP296041520
|
MP Biomedicals
0296041520 |
20 kg |
Each for $1,502.00
|
|
|||||
MP296041550
|
MP Biomedicals
0296041550 |
50 kg |
Each for $3,295.00
|
|
|||||
Description
- Niacin control diet
- No niacin added to diet
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title