Learn More
Arcor Electronics Nickel-Chromium Wire
Description
Good substitute for platinum
- Wire resists oxidation and is noncorrosive at normal temperatures
- Supplied in 24 in. long (61cm) coils
- Can be used with 13-090 and 13-093 Holders
Specifications
Specifications
| Diameter (Metric) Outer | 0.51 mm |
| Gauge | 24 |
| Product Type | Nickel Chromium Wire |
| Material | Nickel Chromium |
| Temperature (English) | 2150°F |
| Diameter (English) Outer | 0.02 in. |
| Temperature (Metric) | 1177°C |
| Quantity | 12 Pk. |
| For Use With (Application) | For making inoculating needles and loops |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.