Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Nickel Cover for Crucible 35925, 50ml

Catalog No. AA36042KT
Change view
Click to view available options
Capacity (Metric):
5 mL
20 mL
45 mL
50 mL
75 mL
250 mL
500 mL
Description:
For 35883 crucible
For 35889 crucible
For 35906 crucible
For 35925 crucible
For 35946 crucible
For 35969 crucible
For 36019 crucible
For 36040 crucible
For 36084 crucible
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description
AA36042KT 20 mL For 35906 crucible
AA35901KT 500 mL For 36040 crucible
AA35921KT 250 mL For 36084 crucible
AA35923KT 250 mL For 36019 crucible
AA36000KT 20 mL For 35883 crucible
AA36006KT 5 mL For 35889 crucible
AA36021KT 50 mL For 35925 crucible
AA36023KT 45 mL For 35969 crucible
AA35987KT 75 mL For 35946 crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. AA36042KT Supplier Thermo Scientific Chemicals Supplier No. 036042KT
Add to Cart

missing translation for 'validMainframeMsg'

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description For 35906 crucible
Material Nickel
Capacity (Metric) 20 mL
Product Type Nickel Crucible Cover

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.