Learn More
H-B Instrument™ Nickel-Plated Brass Open Armor Thermometer Cases
Shop All H-B Instrument Company ProductsDescription
- Can hold thermometers of length 5.9 to 18 in. (150mm to 460mm)
Specifications
Specifications
| For Use With (Application) | Protects thermometer during use and storage |
| Length (Metric) | 460 mm |
| Material | Nickel-plated, Brass |
| Product Type | Armor Case |
| Length (English) | 18 in. |
| For Use With (Equipment) | 18 in. Thermometer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.