Learn More
American Educational Products Nickel Plated Crucible Tongs
Shop All American Educational Products LLC Products

Description
- Steel material with Nickel plating
- Lenght: 8 in. (20.32cm)
Specifications
Specifications
| Product Type | Crucible Tongs |
| Length (Metric) | 20.3 cm |
| For Use With (Application) | Carrying crucibles or evaporating dishes |
| Includes | Non-binding joint allows smooth operation |
| Length (English) | 8 in. |
| Material | Steel |
| Surface Coating | Nickel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.