Learn More
Heathrow Scientific™ Nickel-plated Spatula
Description
- Made from nickel-plated, stainless steel wire
- Autoclavable
Specifications
Specifications
| Disposable | Reusable |
| Product Type | Spoon |
| Finish | Glazed |
| Length (Metric) Handle | 30 mm |
| Material | Stainless Steel |
| Handle Type | Hayman |
| Length (Metric) | 150 mm |
| Autoclavable | Autoclavable |
| Shape | Hayman-type end with flat spoon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.