Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ GM 80CR Cleanroom Vacuum

Catalog No. 19033531 Shop All Nilfisk of America Products
Change view
Click to view available options
Filter Type:
HEPA
ULPA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
19-033-531 HEPA
19-033-532 ULPA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-033-531 Supplier Nilfisk™ Supplier No. 905 6301 020
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Includes

Model GM 80 HEPA-Filter Vacuum: 30ft. power cord, 32MM tapered plastic hose w/curved plastic tube, 2 straight steel wands and a package of 5 paper bags. Model GM 80CR Cleanroom Vacuum: Detachable trolley, 10 ft. 32MM conductive plastic hose, 2 straight stainless steel wands, floor nozzle, conductive dust brush, conductive crevice nozzle, utility nozzle, tool caddie, 30 ft. power cord and a package of 5 paper bags.

Lightweight, portable and quiet, the GM 80CR is perfect for use in cleanrooms, research labs and other critical environments. Four-stage filtration system includes a 2 1/4-gallon paper bag, main filter, microfilter and ULPA exhaust filter. A conductive hose and accessories provide ESD protection.

  • 2.25-gallon capacity disposable paper bag captures the bulk of collected debris
  • Extra-large main filter ensures a steady, even airflow which extends filter life and eliminates premature clogging
  • Conductive plastic hose provides ESD protection
  • Wheeled trolley adds mobility
  • Positive twist safety latches offer security by preventing the container from opening if the vacuum is dropped
  • Vacuum cleaner and accessories are packaged in cleanroom compatible polyethylene bags to prevent contamination from packing materials during shipping

Specifications

Voltage 120 V
Weight (Metric) 5 kg
Includes Trolley, 1.98 m Plastic Hose, Steel Wands, Paper Bags, Round Brush, Crevice Cone, Nozzles, 9m Cord, HEPA Filter
Weight (English) 11.02 lb.
Product Type Vacuum
Capacity (English) 409.6 oz.
Capacity (Metric) 12.3 L
Airflow Rate 87 cfm
Filter Type HEPA
Model GM80CR
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.