Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ NIRU™ Versa Runner ™ Mat

Catalog No. 19086166 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
4 ft.
60 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-166 3 ft. 60 ft.
19-086-165 2 ft. 60 ft.
19-086-167 4 ft. 60 ft.
19-086-168 2 ft. 3 ft.
19-086-169 3 ft. 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-086-166 Supplier NOTRAX™ Supplier No. 755R0036BL
Add to Cart
Add to Cart

Niru™ Versa Runner™ is made from a Nitrile rubber compound designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface

  • 100% Nitrile rubber compound
  • Slotted perforations for drainage
  • Ribbed underside channels liquid away from the mat
  • MicroStop™ anti-microbial rubber compound

Specifications

Color Black
Length (English) 3 ft.
Width (English) 60 ft.
Quantity 1 Ea.
Thickness (English) 3/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.