Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innocal™ NIST-Traceable Calibration; for Humidity and Temperature Instrumentation
Ensure the accuracy of your humidity and temperature instrumentation
$873.00
Specifications
For Use With (Equipment) | Humidity and Temperature Instrumentation |
---|---|
Service Offering | NIST Traceable Calibration |
Catalog Number | Mfr. No. | Calibration Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Calibration Type | Price | Quantity & Availability | |||||
15-700-320
|
Innocal™
1703020 |
High Accuracy |
Each of 1 for $873.00
|
|
|||||
Description
- Testing range from –12 to 500°C (10 to 932°F)
- NIST™-traceable infrared calibrations performed by using black-body calibration sources with defined emissivities
- Testing range from 5 to 90% RH at uncertainties as low as (K=2) ±0.59% RH
- Testing at three points: 30, 60, and 80% RH with one temperature point at ambient (22 to 25°C)
Specifications
Humidity and Temperature Instrumentation | |
NIST Traceable Calibration |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title