Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Nitri-Knit™ Nitrile Gloves With Interlocked Liner

Catalog No. 191600135 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
8
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-0135 11
11-389-B 8
11-389-C 9
11-389-D 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-160-0135 Supplier Honeywell™ Supplier No. NK803/11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High performance supported nitrile gloves offer resistance to cuts, snags, abrasions and punctures.

  • High nitrile content offers resistance to cuts, snags, abrasions and punctures
  • Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
  • Free of latex proteins which can cause allergic reactions
  • Will not swell, sag or weaken from fat absorption
  • True dip coated glove has a permanent bond of nitrile to inner-liner

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157
Certifications/Compliance (Europe) EN 420, EN 374
Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 11
EN388 Standard EN 388
EN 421 No
For Use With (Application) Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general)
Glove Cuff Style Pinked
Grip Design Rough
Liner Material Interlock knit
Lining Lined
Model NK803/11
Series Nitri-Knit™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.