Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety NitriShield™ 6010 Nitrile Disposable Gloves
NitriShield™ medical grade nitrile gloves are used in applications that require resistance to punctures, tears or exposure to certain types of chemicals. Available in green or orange.
Manufacturer: MCR Safety 6010OS
This item is not returnable.
View return policy
Description
- Green or orange nitrile
- Medical Grade, Class 1
- Powder free
- Rolled cuff
- Latex-free
- Resistant to punctures and tears
- Textured grip
Specifications
Orange | |
6010 | |
Small | |
Non-sterile | |
24.13 cm | |
Class 1 Medical Device | |
Yes | |
Yes | |
0.10 mm | |
Partially Textured |
Nitrile | |
NitriShield™ | |
Powder Free | |
9.5 in. | |
Class B according the EN374:2016 standard | |
Yes | |
No | |
4 mil | |
Healthcare, Laboratory | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title