Learn More
Description
- Green or orange nitrile
- Medical Grade, Class 1
- Powder free
- Rolled cuff
- Latex-free
- Resistant to punctures and tears
- Textured grip
Specifications
Specifications
| Certifications/Compliance | Class 1 Medical Device |
| Certifications/Compliance (Europe) | Class B according the EN374:2016 standard |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.5 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.