Learn More
Honeywell™ North™ Nitri-Task KL™ Nitrile Coated Aramid Fiber Gloves
Description
- Kevlar™ aramid fiber provides a high level of cut protection, as well as impermeability to oils
- Knit construction conforms snugly to the hand for dexterity and tactility
- Nitrile-coating enhances grip in a wide variety of environments
- Dark color is soil-proof for an extended glove life
- Ventilated back for optimized breathability
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Aramid Fiber, Lycra |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, Metal Handling, and General Industry |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.