Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nitric Acid/Dipicolinic Acid Concentrate, MilliporeSigma™ Supelco™

Catalog No. 111004464 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
1 L
2.5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-4464 2.5 L
11-101-5482 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-4464 Supplier MilliporeSigma Supelco Supplier No. 619052.5L
Add to Cart
Add to Cart

This eluent concentrate is application tested. It is certified in accordance with ISO Guide 31. All details about exact content, uncertainty, traceability and expiry date are described in the certificate.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 34 mM HNO 3 in. H 2 O
Type Organic Standard
Quantity 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.