Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ NitriGuard Plus™ With Flocked Lining, Green 17 mil

Catalog No. 17987506 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-987-506 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-506 Supplier Honeywell™ Supplier No. LA172G/9H5
  • $1,019.27
    $563.65 / Case of 144

    Save $455.62

    45% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Green nitrile gloves resist punctures and abrasions, while flock lining gives extra comfort working with oils, petroleum solvents or greases.

  • 100% nitrile resistant to cuts, snags, abrasions and punctures
  • Green with interior
  • 17 mil thickness
  • Curved-hand shape with straight cuff edge
  • For handling fats, petroleum products, and many chemicals
  • USDA accepted for food processing

Specifications

Certifications/Compliance (Europe) EN 374-3
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 9
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN 388:2001
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKL
For Use With (Application) Aerospace and automotive degreasing, automotive assembling and painting, chemical handling, food processing, graphic arts and print shop cleanup
Glove Cuff Style Straight
Grip Design Raised Pattern
Liner Material Flock
Lining Lined
Model LA172G/9
Series NitriGuard Plus™
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.