Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ A1DH1 Series Powder-Free Nitrile 8.7 mil Extended Cuff Exam Gloves, Blue

Catalog No. 17004451
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-451 X-Large
17-004-448 Small
17-004-449 Medium
17-004-450 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-004-451 Supplier VGuard™ Supplier No. A1DH14
This item is not returnable. View return policy

Blue Nitrile 12 in. Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. 12 in. extended cuff.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Chemo Rated
  • Color: Blue
  • Texture: Finger and Palm
  • Palm Thickness: 7.8 mil
  • Fingertip Thickness: 8.7 mil
  • Length: Standard (24 cm)
  • Cuff: Extended 12 in. and Beaded
  • 50 Gloves/Box

Specifications

Chemotherapeutic Rated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.7 mil
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.8 mil
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (English) 8.7 mil
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model A1DH14
Series Vanguard Safety
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.