Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety™ NitriShield™ Gloves - Biodegradable Unlined Nitrile - 12 inch, 8 Mil

Catalog No. 19034415 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-034-415 Small
19-034-416 Medium
19-034-417 Large
19-034-414 X-Large
19-034-413 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-034-415 Supplier MCR Safety™ Supplier No. 5380S
Add to Cart
Add to Cart

NitriShield™ gloves, 8 mil unlined green nitrile gloves, 12-Inches in Length, biodegradable, made with MAX-Bio Technology.

  • Biodegradable with MAX-Bio Technology
  • Extra-long 12-inch straight cuff
  • 8 mil green unlined nitrile gloves
  • Raised diamond grip patterned palm, fingers and thumb
  • Good for food and beverage industry
  • FDA compliant materials - Component materials comply with all federal regulations for food contact

Specifications

Accelerator Free No
Applications Industrial, Healthcare, Laboratory
AQL 1
Color Green
Disposable Reusable
Exterior Finish Fingertip Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 203.2 μm
Latex Free No
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 203.2 μm
Powdered Powder Free
Product Type Nitrile Gloves
Size Small
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 203.2 μm
Glove Cuff Style Straight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.