Learn More
MCR Safety NitriShield™ with Grippaz™ Technology, Orange Nitrile Gloves
Shop All MCR Safety ProductsDescription
- 6 mil, Orange Powder Free Nitrile
- Fish-scale pattern grip
- Textured inside for better traction
- 9.5 Inch Industrial/food service grade
- Component materials comply with all relevant federal regulations for food contact
Specifications
Specifications
| Certifications/Compliance | FDA Compliant |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.