Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Sterile DB Cleanroom Pouch-Style Face Masks

Catalog No. 19668005MT Shop All Ansell Products
Change view
Click to view available options
Face Mask
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-668-005MT Face Mask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-668-005MT Supplier Ansell Supplier No. BDBSMT

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile face mask offers breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.

  • Gamma Irradiated Sterile Face Mask
  • Ultrasonically bonded with headloop
  • Non-latex band, fully enclosed coated malleable aluminum
  • Particle filtration efficiency @ 0.3 micron 98.2%
  • Hydrophobic outer
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
  • In accordance with ISO 2859 Standard Procedures
  • EU GMP Grade A
  • Individually sealed pouches
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Headband
Material Polyester
Size Standard
Sterility Sterile
Style Pouch
Certifications/Compliance ISO 2859
Cleanroom Class Class 10 (ISO 4)
Disposable Single-use
Filter Efficiency 98.2% (PFE), 97.9% (BFE)
Latex Free Yes
Length (English) 4.1 in.
Length (Metric) 10.5 cm
Model BDBSMT
Packaging Quantity One piece per sealed inner PE bag; 20 inner bags per sealed outer PE bag; 10 outer bags per lined carton (200 pieces)
Packaging Type Individually Bagged
Series BioClean™ DB
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.