Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves

Catalog No. p-4186858 Shop All Ansell Products
Change view
Click to view available options
Size:
10
5, 5.5
6, 6.5
7, 7.5
8, 8.5
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-161 5, 5.5
19-668-162 6, 6.5
19-668-163 7, 7.5
19-668-164 8, 8.5
19-668-166 10
19-668-165 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-668-161 Supplier Ansell Supplier No. SBFAP5055
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.

  • Textured surface
  • Length: 30.5 cm (12 in.)
  • Anti-static properties
  • Excellent chemical protection and exceptional tactility
  • Latex-free to eliminate Type 1 latex allergies
  • Powder free, beaded cuff
  • Color: Green
  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable
  • Polychloroprene
  • Ambidextrous
  • AQL 1.5
  • Sterility Assurance Level 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP 797, ASTM D6978-05
Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 5, 5.5
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001:2015 and (EU)2016/425
Model S-BFAP-5055
Series BioClean™ Fusion S-BFAP
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.