Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves

Shop All Ansell Products


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- AQL 1.5
- 16 in. (40 cm) Ambidextrous
- Elbow length for extra protection
- Textured for improved grip
- Powder free, beaded cuff
- Less than 50 μg/gram
- Latex provides flexibility and comfort
- Processed to ensure ISO Class 5 Compatibility
- Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
- In accordance with ISO 2859
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7.8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
