Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ BVGS Vijon Goggles

Catalog No. 17987650 Shop All Ansell Products
Change view
Click to view available options
60/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-987-650 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 17-987-650 Supplier Ansell Supplier No. BVGS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Gamma sterilized single-use goggles can be worn over eye-glasses with ease an offer personal protection.

  • Lightweight PVC frame
  • Indirect ventilation system
  • Gamma Irradiated
  • Optically correct
  • Toughened polycarbonate, anti-fog & anti-scratch lens
  • Non-linting latex-free head band
TRUSTED_SUSTAINABILITY

Specifications

Lens Type Polarization
Height (Metric) 25 mm
Lens Coating Anti-fog
Color Orange
Lens Tint Clear
Product Type Goggles
For Use With (Application) Medical Device Manufacturing, Biotechnology, Maintaining Equipment and Instruments, Pharmaceutical, Cleanroom, Semiconductor Manufacturing
Frame Color Clear Orange
Headband Material Silicone
No. per Case 60/Cs.
Model BVGS
No. per Pack 10/Pk.
Size Universal
Ventilation Details Indirect
Weight (Metric) 74 g
Material PVC
Disposable Single-use
Lens Material Polycarbonate
Frame Material PVC
UV Protection None
Frame Type Contoured
Autoclavable Not Autoclavable
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.