Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Nitrogen Trifluoride Pipe Marker, Style 28
Semiconductor and Chemical Pipe Markers are intended for use on small diameter piping or tubing in the Semiconductor and Chemical Industries. Use with 1 in. arrow tape.
Supplier: Brady™ 91950PK
Description
- Pipe markers meet ASME (ANSI) A13.1 color specifications and are for use on pipe or tubing diameters of 3/4 in. or less
- B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
12.7 x 57.15 mm | |
2.25 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Nitrogen Trifluoride | |
English | |
28 Markers/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
0.5 in. | |
57.15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction